- TableTop Chain
- 1055 Chain Series
- Side Flexing, Solid Top, Magnetflex Type
- 1 in Chain Pitch
- 4 1/2 in Module Width
| Chain Pitch | 1 in |
| Chain Series | 1055 |
| Module Width | 4.5 in |
| Color | Brown |
| Pin Material | Stainless Steel |
| Material | High Performance |
| Low Friction | No |
| Type | Side Flexing, Solid Top, Magnetflex |
| Weight | 3.703 LB |
| EAN or UPC | 793699543629 |

