- Size 70 Coupling Hub
- RSB
- for Metric Hardware
- Minimum Bore = 35 mm
- Maximum Bore = 114 mm
features
- Reversible hub accommodates different shaft spacing requirements
- Interchangeable for both spacer and standard couplings
| Bore Dia. [Max] | 114.0000 mm |
| Length Through Bore | 3.625 in |
| RPM [Max] | 3600 rpm |
| Coupling Size | 70 |
| Bore Dia. [Min] | 35.0000 mm |
| Torque Rating [Max] | 22125 in lb |
| Outside Dia. | 9.25 in |
| Weight | 68.71 LB |
| EAN or UPC | 698210792282 |

