- 10" ID x 10 1/2" OD x 6" Long
- Duralon® Bushing
| Temperature Range [Max] | 450 °F |
| I.D. | 10 in |
| Material | Duralon® |
| Inch/Metric | Inch |
| Has Flange | No |
| Bore Type | Round Bore |
| O.D. | 10.5 in |
| Length | 6 in |
| Groove Type | No Groove |
| Temperature Range [Min] | -65 °F |
| Weight | 3.32 LB |
| EAN or UPC | 793699121254 |

