- 7 3/4" ID x 8 1/4" OD x 6" Long
- Duralon® Bushing
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| I.D. | 7 3/4 in |
| Has Flange | No |
| O.D. | 8.25 in |
| Temperature Range [Max] | 450 °F |
| Temperature Range [Min] | -65 °F |
| Material | Duralon® |
| Length | 6 in |
| Weight | 2.59 LB |
| EAN or UPC | 793699120813 |

