- 6" ID x 6 1/2" OD x 6" Long
- Duralon® Bushing
| Length | 6 in |
| Material | Duralon® |
| Inch/Metric | Inch |
| Has Flange | No |
| O.D. | 6.5 in |
| I.D. | 6 in |
| Temperature Range [Min] | -65 °F |
| Groove Type | No Groove |
| Temperature Range [Max] | 450 °F |
| Bore Type | Round Bore |
| Weight | 2.02 LB |
| EAN or UPC | 793699240535 |

