- 5" ID x 5 1/2" OD x 4" Long
- Duralon® Bushing
| Groove Type | No Groove |
| Material | Duralon® |
| Inch/Metric | Inch |
| Temperature Range [Max] | 450 °F |
| Temperature Range [Min] | -65 °F |
| O.D. | 5.5 in |
| Bore Type | Round Bore |
| Has Flange | No |
| I.D. | 5 in |
| Length | 4 in |
| Weight | 1.136 LB |
| EAN or UPC | 793699239805 |

