- 5" ID x 5 1/2" OD x 3" Long
- Duralon® Bushing
| Groove Type | No Groove |
| O.D. | 5.5 in |
| Temperature Range [Min] | -65 °F |
| Inch/Metric | Inch |
| Has Flange | No |
| Material | Duralon® |
| Length | 3 in |
| Temperature Range [Max] | 450 °F |
| I.D. | 5 in |
| Bore Type | Round Bore |
| Weight | 0.852 LB |
| EAN or UPC | 793699239775 |

