- 4 7/8" ID x 5 3/8" OD x 3 1/2" Long
- Duralon® Bushing
| Material | Duralon® |
| Inch/Metric | Inch |
| Has Flange | No |
| O.D. | 5.375 in |
| I.D. | 4 7/8 in |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Temperature Range [Min] | -65 °F |
| Length | 3 1/2 in |
| Temperature Range [Max] | 450 °F |
| Weight | 0.969 LB |
| EAN or UPC | 793699239645 |

