- 4 1/2" ID x 5" OD x 6" Long
- Duralon® Bushing
| Length | 6 in |
| I.D. | 4 1/2 in |
| Temperature Range [Min] | -65 °F |
| Has Flange | No |
| Material | Duralon® |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| O.D. | 5 in |
| Temperature Range [Max] | 450 °F |
| Groove Type | No Groove |
| Weight | 1.54 LB |
| EAN or UPC | 793699239430 |

