- 4 1/4" ID x 4 3/4" OD x 3 1/2" Long
- Duralon® Bushing
| Inch/Metric | Inch |
| Material | Duralon® |
| Groove Type | No Groove |
| Length | 3 1/2 in |
| Has Flange | No |
| Temperature Range [Max] | 450 °F |
| Bore Type | Round Bore |
| Temperature Range [Min] | -65 °F |
| O.D. | 4.75 in |
| I.D. | 4 1/4 in |
| Weight | 0.853 LB |
| EAN or UPC | 793699239133 |

