- 4" ID x 4 1/2" OD x 2 1/2" Long
- Duralon® Bushing
| O.D. | 4.5 in |
| Has Flange | No |
| Bore Type | Round Bore |
| Material | Duralon® |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Length | 2 1/2 in |
| I.D. | 4 in |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 450 °F |
| Weight | 0.575 LB |
| EAN or UPC | 793699238860 |

