- 3 1/2" ID x 4" OD x 3 1/2" Long
- Duralon® Bushing
| Temperature Range [Max] | 450 °F |
| Length | 3 1/2 in |
| Temperature Range [Min] | -65 °F |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Groove Type | No Groove |
| Has Flange | No |
| Material | Duralon® |
| I.D. | 3 1/2 in |
| O.D. | 4 in |
| Weight | 0.708 LB |
| EAN or UPC | 793699238266 |

