- 2 3/4" ID x 3 1/4" OD x 1 1/2" Long
- Duralon® Bushing
| Length | 1 1/2 in |
| I.D. | 2 3/4 in |
| Temperature Range [Min] | -65 °F |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Has Flange | No |
| Temperature Range [Max] | 450 °F |
| Material | Duralon® |
| Groove Type | No Groove |
| O.D. | 3.25 in |
| Weight | 0.244 LB |
| EAN or UPC | 793699237184 |

