- 2 1/4" ID x 2 3/4" OD x 3 1/2" Long
- Duralon® Bushing
| Temperature Range [Max] | 450 °F |
| Temperature Range [Min] | -65 °F |
| Has Flange | No |
| Material | Duralon® |
| Groove Type | No Groove |
| O.D. | 2.75 in |
| I.D. | 2 1/4 in |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Length | 3 1/2 in |
| Weight | 0.475 LB |
| EAN or UPC | 793699236637 |

