- 1 3/4" ID x 2 1/4" OD x 2" Long
- Duralon® Bushing
| Groove Type | No Groove |
| Material | Duralon® |
| Temperature Range [Max] | 450 °F |
| Inch/Metric | Inch |
| Length | 2 in |
| I.D. | 1 3/4 in |
| Has Flange | No |
| Temperature Range [Min] | -65 °F |
| Bore Type | Round Bore |
| O.D. | 2.25 in |
| Weight | 0.217 LB |
| EAN or UPC | 793699236095 |

