- 1 3/4" ID x 2 1/4" OD x 1" Long
- Duralon® Bushing
| Has Flange | No |
| I.D. | 1 3/4 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 450 °F |
| Material | Duralon® |
| Temperature Range [Min] | -65 °F |
| Bore Type | Round Bore |
| O.D. | 2.25 in |
| Length | 1 in |
| Groove Type | No Groove |
| Weight | 0.109 LB |
| EAN or UPC | 698210823863 |

