- 2 1/2" ID x 2 11/16" OD x 1 3/4" Long
- Duralon® Bushing
| Temperature Range [Min] | -65 °F |
| I.D. | 2 1/2 in |
| Material | Duralon® |
| Has Flange | No |
| O.D. | 2.6875 in |
| Temperature Range [Max] | 450 °F |
| Length | 1 3/4 in |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| Bore Type | Round Bore |
| Weight | 0.093 LB |
| EAN or UPC | 793699235425 |

