- 1 3/4" ID x 1 15/16" OD x 10" Long
- Duralon® Bushing
| I.D. | 1 3/4 in |
| Temperature Range [Max] | 450 °F |
| Has Flange | No |
| O.D. | 1.9375 in |
| Material | Duralon® |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Inch/Metric | Inch |
| Temperature Range [Min] | -65 °F |
| Length | 10 in |
| Weight | 0.378 LB |
| EAN or UPC | 698210823801 |

