- 1 1/8" ID x 1 5/16" OD x 3/4" Long
- Duralon® Bushing
| Temperature Range [Max] | 450 °F |
| Inch/Metric | Inch |
| Has Flange | No |
| Length | 3/4 in |
| I.D. | 1 1/8 in |
| O.D. | 1.3125 in |
| Groove Type | No Groove |
| Temperature Range [Min] | -65 °F |
| Material | Duralon® |
| Bore Type | Round Bore |
| Weight | 0.018 LB |
| EAN or UPC | 793699119879 |

