- 1" ID x 1 3/16" OD x 1 1/2" Long
- Duralon® Bushing
| Inch/Metric | Inch |
| Length | 1 1/2 in |
| Bore Type | Round Bore |
| I.D. | 1 in |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 450 °F |
| O.D. | 1.1875 in |
| Has Flange | No |
| Material | Duralon® |
| Groove Type | No Groove |
| Weight | 0.033 LB |
| EAN or UPC | 793699119664 |

