- 3/4" ID x 7/8" OD x 1 1/8" Long
- Duralon® Bushing
| Inch/Metric | Inch |
| Length | 1 1/8 in |
| Material | Duralon® |
| I.D. | 3/4 in |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 450 °F |
| Has Flange | No |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| O.D. | 0.875 in |
| Weight | 0.012 LB |
| EAN or UPC | 793699119190 |

