- 5/8" ID x 3/4" OD x 1 3/8" Long
- Duralon® Bushing
| O.D. | 0.75 in |
| Material | Duralon® |
| I.D. | 5/8 in |
| Has Flange | No |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Length | 1 3/8 in |
| Groove Type | No Groove |
| Temperature Range [Max] | 450 °F |
| Temperature Range [Min] | -65 °F |
| Weight | 0.012 LB |
| EAN or UPC | 793699118940 |

