- 5/8" ID x 3/4" OD x 3/4" Long
- Duralon® Bushing
| Bore Type | Round Bore |
| Length | 3/4 in |
| Temperature Range [Max] | 450 °F |
| Inch/Metric | Inch |
| Material | Duralon® |
| Temperature Range [Min] | -65 °F |
| O.D. | 0.75 in |
| Groove Type | No Groove |
| Has Flange | No |
| I.D. | 5/8 in |
| Weight | 0.007 LB |
| EAN or UPC | 698210823528 |

