- 1/2" ID x 5/8" OD x 5/8" Long
- Duralon® Bushing
| Length | 5/8 in |
| I.D. | 1/2 in |
| Material | Duralon® |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Temperature Range [Min] | -65 °F |
| Temperature Range [Max] | 450 °F |
| Has Flange | No |
| O.D. | 0.625 in |
| Inch/Metric | Inch |
| Weight | 0.004 LB |
| EAN or UPC | 698210874629 |

