- 3/8" ID x 1/2" OD x 1 1/8" Long
- Duralon® Bushing
| Bore Type | Round Bore |
| Has Flange | No |
| Temperature Range [Max] | 450 °F |
| Inch/Metric | Inch |
| I.D. | 3/8 in |
| Material | Duralon® |
| Temperature Range [Min] | -65 °F |
| O.D. | 0.5 in |
| Groove Type | No Groove |
| Length | 1 1/8 in |
| Weight | 0.006 LB |
| EAN or UPC | 793699118131 |

