- 6 Engineered Steel Roller Chain, Straight Sidebar
- 6" Pitch
| Thickness | 2 in |
| Roller Dia. | 2 1/2 in |
| Chain Construction | Engineered Steel Roller Chain, Straight Sidebar |
| Link Plates Thickness | 0.38 in |
| Chain Series | 6 |
| Pin Material | Steel |
| Package Type | 10 Foot Box |
| Type | R |
| Rated Working Load | 5550 lbs |
| Pin Diameter | 3/4 in |
| Pin Overall Length | 3.38 in |
| Chain Pitch | 6 in |
| Roller Width | 1.38 in |
| Material | Steel |
| Weight | 11.0 LB |
| EAN or UPC | 698210796068 |

