- 4 Tooth
- 2.308" Chain Pitch
- Cast Iron Yes Sprocket
| Material | Cast Iron |
| Pitch Diameter | 4.62 in |
| Chain Strands | Single |
| No. of Teeth | 4 |
| Bore Dia. [Max] | 1.8200 in |
| Width Across Teeth | 0.687 in |
| Hub Dia. | 3 in |
| Chain Pitch | 2.308 in |
| Hub Length Thru | 2 in |
| Chain No. | 77, C77, 977 |
| Hardened Teeth | With Hardened Teeth |
| Weight | 4.0 LB |
| EAN or UPC | 698210680152 |

