- Spherical Roller Bearing Insert
- 2 3/8 in Inner Diameter
- 4.333 in Outer Diameter
- Shurlok Adapter Mounted Locking Device
| Series | 6000 |
| Bore Dia. [Min] | 1 7/16 in |
| Locking Collar Width | 0.9 in |
| Length Through Bore | 4.06 in |
| I.D. | 2 3/8 in |
| Inner Ring Hub Diameter | 2.9 in |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 6 15/16 in |
| O.D. | 4.333 in |
| Overall Width | 1 3/4 in |
| Locking Device | Shurlok Adapter Mounted |
| Housing Fillet Radius | 0.05 in |
| Weight | 5.0 LB |
| EAN or UPC | 793699906646 |

