- 7 Tooth
- 1.654" Chain Pitch
- Cast Iron Yes Sprocket
| Material | Cast Iron |
| Hardened Teeth | With Hardened Teeth |
| Pitch Diameter | 3.82 in |
| Chain No. | R362, RR362, R432, RR432, ROA620, RO622, RS625, RS627, 962, 62 |
| Hub Dia. | 2 1/2 in |
| No. of Teeth | 7 |
| Bore Dia. [Max] | 1.6200 in |
| Chain Pitch | 1.654 in |
| Chain Strands | Single |
| Hub Length Thru | 2 in |
| Width Across Teeth | 0.812 in |
| Weight | 3.9 LB |
| EAN or UPC | 698210685874 |

