- 7700 Chain Number
- 21 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| No. of Teeth | 21 |
| Chain No. | 7700 |
| Finished Bore | 1 in |
| Pitch Diameter | 170.43 mm |
| Sprocket Style | Molded Split |
| Keyway | 1 |
| Material | Nylon |
| Set Screw | 1 |
| Body Style | Block |
| Bore Style | Round Bore |
| Bore Type | Shaft-Ready |
| Weight | 1.0 LB |
| EAN or UPC | 698210122164 |

