- 5700 Chain Number
- 27 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| Bore Style | Round Bore |
| Set Screw | 1 |
| Material | Nylon |
| Bore Type | Shaft-Ready |
| No. of Teeth | 27 |
| Body Style | Block |
| Pitch Diameter | 165.2 mm |
| Chain No. | 5700 |
| Finished Bore | 1 7/16 in |
| Keyway | 1 |
| Sprocket Style | Molded Split |
| Weight | 1.04 LB |
| EAN or UPC | 793699414608 |

