- 881 Chain Number
- 21 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| Sprocket Style | Molded Split |
| Pitch Diameter | 129.26 mm |
| Bore Type | Shaft-Ready |
| Keyway | 1 |
| Material | Nylon |
| Body Style | Block |
| Bore Style | Round Bore |
| Set Screw | 1 |
| No. of Teeth | 21 |
| Finished Bore | 1 1/4 in |
| Chain No. | 881 |
| Weight | 0.9 LB |
| EAN or UPC | 698210864804 |

