- 820 Chain Number
- 25 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| Material | Nylon |
| No. of Teeth | 25 |
| Keyway | 1 |
| Bore Type | Shaft-Ready |
| Body Style | Block |
| Bore Style | Round Bore |
| Sprocket Style | Molded Split |
| Finished Bore | 1 3/8 in |
| Pitch Diameter | 153.21 mm |
| Set Screw | 1 |
| Chain No. | 820 |
| Weight | 1.0 LB |
| EAN or UPC | 698210039349 |

