- Idler Sprocket
- 1500 Chain Number
- 7 Teeths
| Sprocket Style | Molded Non-Split |
| Bore Style | Round Bore |
| Material | Acetal |
| No. of Teeth | 7 |
| Pitch Diameter | 34.65 mm |
| Chain No. | 1500 |
| Body Style | Block |
| Finished Bore | 3/4 in |
| Weight | 0.02 LB |
| EAN or UPC | 793699261943 |
| Sprocket Style | Molded Non-Split |
| Bore Style | Round Bore |
| Material | Acetal |
| No. of Teeth | 7 |
| Pitch Diameter | 34.65 mm |
| Chain No. | 1500 |
| Body Style | Block |
| Finished Bore | 3/4 in |
| Weight | 0.02 LB |
| EAN or UPC | 793699261943 |