- 1500 Chain Number
- 7 Teeths
- Molded Non-Split Sprocket Style
- Round Bore Style
| Finished Bore | 3/4 in |
| Material | Acetal |
| No. of Teeth | 7 |
| Bore Type | Shaft-Ready |
| Sprocket Style | Molded Non-Split |
| Chain No. | 1500 |
| Bore Style | Round Bore |
| Pitch Diameter | 34.65 mm |
| Body Style | Block |
| Keyway | 1 |
| Weight | 0.04 LB |
| EAN or UPC | 793699272437 |

