- 882 Chain Number
- 12 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| No. of Teeth | 12 |
| Sprocket Style | Molded Split |
| Material | Nylon |
| Finished Bore | 1 in |
| Bore Style | Round Bore |
| Pitch Diameter | 147.22 mm |
| Chain No. | 882 |
| Bore Type | Shaft-Ready |
| Keyway | 1 |
| Body Style | Block |
| Weight | 4.63 LB |
| EAN or UPC | 793699466799 |

