- 63 Chain Number
- 23 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| Pitch Diameter | 139.9 mm |
| Set Screw | 1 |
| No. of Teeth | 23 |
| Bore Type | Shaft-Ready |
| Bore Style | Round Bore |
| Body Style | Block |
| Material | Nylon |
| Chain No. | 63 |
| Sprocket Style | Molded Split |
| Keyway | 1 |
| Finished Bore | 1 3/16 in |
| Weight | 0.8 LB |
| EAN or UPC | 698210855932 |

