- 1500 Chain Number
- 32 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| Body Style | Block |
| No. of Teeth | 32 |
| Bore Type | Shaft-Ready |
| Set Screw | 1 |
| Bore Style | Round Bore |
| Chain No. | 1500 |
| Finished Bore | 40 mm |
| Material | Nylon |
| Keyway | 1 |
| Pitch Diameter | 153.42 mm |
| Sprocket Style | Molded Split |
| Weight | 0.71 LB |
| EAN or UPC | 793699925456 |

