- 8500 Chain Number
- 17 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| Finished Bore | 40 mm |
| Set Screw | 1 |
| Bore Style | Round Bore |
| Chain No. | 8500 |
| Sprocket Style | Molded Split |
| Bore Type | Shaft-Ready |
| Keyway | 1 |
| Body Style | Block |
| Material | Nylon |
| No. of Teeth | 17 |
| Pitch Diameter | 104.65 mm |
| Weight | 0.48 LB |
| EAN or UPC | 793699988819 |

