- 7956 Chain Number
- 16 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| Set Screw | 1 |
| Pitch Diameter | 162.74 mm |
| Bore Type | Shaft-Ready |
| Body Style | Block |
| No. of Teeth | 16 |
| Material | Nylon |
| Chain No. | 7956 |
| Finished Bore | 1 7/16 in |
| Keyway | 1 |
| Bore Style | Round Bore |
| Sprocket Style | Molded Split |
| Weight | 0.5 LB |
| EAN or UPC | 793699408683 |

