- 7700 Chain Number
- 18 Teeths
- Split Sprocket Style
- Round Bore Style
| Finished Bore | 1 1/4 in |
| Material | Stainless Steel |
| Body Style | Block |
| Bore Type | Shaft-Ready |
| No. of Teeth | 18 |
| Keyway | 1 |
| Pitch Diameter | 146.28 mm |
| Chain No. | 7700 |
| Sprocket Style | Split |
| Bore Style | Round Bore |
| Set Screw | 1 |
| Weight | 5.0 LB |
| EAN or UPC | 793699408188 |

