- 7700 Chain Number
- 31 Teeths
- Molded Split Sprocket Style
- Square Bore Style
| Body Style | Block |
| Sprocket Style | Molded Split |
| Bore Style | Square Bore |
| Material | Nylon |
| Chain No. | 7700 |
| Bore Type | Shaft-Ready |
| No. of Teeth | 31 |
| Finished Bore | 120 mm |
| Pitch Diameter | 251.08 mm |
| Weight | 3.0 LB |
| EAN or UPC | 793699407198 |

