- 882 Chain Number
- 11 Teeths
- Molded Split Sprocket Style
- Round Bore Style
| Body Style | Block |
| Chain No. | 882 |
| Finished Bore | 1 in |
| Pitch Diameter | 135.26 mm |
| Bore Type | Shaft-Ready |
| Set Screw | 1 |
| Bore Style | Round Bore |
| Sprocket Style | Molded Split |
| Material | Nylon |
| No. of Teeth | 11 |
| Keyway | 1 |
| Weight | 1.0 LB |
| EAN or UPC | 698210111205 |

