- Spherical Roller Bearing Insert
- 110 mm Inner Diameter
- 7.679 in Outer Diameter
- Shurlok Adapter Mounted Locking Device
| Locking Collar Width | 1.3 in |
| Locking Device | Shurlok Adapter Mounted |
| Temperature Range [Max] | 225 °F |
| I.D. | 110 mm |
| Bore Dia. [Min] | 1 7/16 in |
| Static Load Rating | 159300 lbf |
| Bearing Type | Spherical Roller Bearing |
| Size Code | 12 |
| Length Through Bore | 6.25 in |
| Series | 6000 |
| Inner Ring Hub Diameter | 5.03 in |
| Overall Width | 2.79 in |
| Bore Dia. [Max] | 6 15/16 in |
| O.D. | 7.679 in |
| Dynamic Load Rating | 149500 lbf |
| Static Load Rating [Max] | 159300 lbf |
| Weight | 26.75 LB |
| EAN or UPC | 698210172183 |

