- Size 60 Coupling Hub
- RSB
- for Metric Hardware
- Minimum Bore = 29 mm
- Maximum Bore = 100 mm
features
- Interchangeable for both spacer and standard couplings
- Reversible hub accommodates different shaft spacing requirements
| Length Through Bore | 3.25 in |
| Bore Dia. [Min] | 29.0000 mm |
| Torque Rating [Max] | 12500 in lb |
| Bore Dia. [Max] | 100.0000 mm |
| Outside Dia. | 8.75 in |
| Coupling Size | 60 |
| RPM [Max] | 3800 rpm |
| Weight | 54.43 LB |
| EAN or UPC | 698210792275 |

