- #60 Chain
- 1 Strand
- 3/4" Pitch
- Riveted
- Carbon Steel Material
features
- ANSI standard
- Single strand
| Side Bow | No |
| Pin Overall Length | 1 in |
| Pin Material | Carbon Steel |
| Pin Diameter | 0.234 in |
| Chain Type | ANSI |
| Chain Pitch | 0.75 in |
| No. of Strands Across | 1 |
| Link Plates Height | 0.713 in |
| Material | Carbon Steel |
| Chain Construction | Riveted |
| Duty | Standard-Duty |
| Self-Lubricating | No |
| Package Type | 100 Foot Reel |
| Roller Dia. | 0.469 in |
| Chain Series | 60, 60-2, 60-3, 60-4, 60-6, 60-8 |
| Pins & Rollers | Standard |
| Roller Width | 1/2 in |
| Chain No. | 60 |
| Link Plates Thickness | 0.094 in |
| Weight | 0.998 LB |
| EAN or UPC | 698210580476 |

