- 60 Chain
- Bent - Both Sides
- 1 Holes
- Roller Link
- Riveted Construction
| Material | Carbon Steel |
| Attachment | Bent - Both Sides |
| Chain No. | 60 |
| No. of Holes | 1 |
| No. of Strands Across | 1 |
| Chain Construction | Riveted |
| Chain Pitch | 0.75 in |
| Hole Height from Center of Roller or Pin | 0.75 in |
| Type | Roller Link |
| Hole Dia. | 0.203125 in |
| Part Type | K1 |
| Weight | 0.097 LB |
| EAN or UPC | 698210213206 |

