- Spherical Roller Bearing Insert
- 80 mm Inner Diameter
- 5.905 in Outer Diameter
- Shurlok Adapter Mounted Locking Device
| Inner Ring Hub Diameter | 3.98 in |
| Locking Device | Shurlok Adapter Mounted |
| Static Load Rating [Max] | 90700 lbf |
| Bore Dia. [Min] | 1 7/16 in |
| Bearing Type | Spherical Roller Bearing |
| Bore Dia. [Max] | 6 15/16 in |
| O.D. | 5.905 in |
| Locking Collar Width | 1.09 in |
| Static Load Rating | 90700 lbf |
| Series | 6000 |
| Temperature Range [Max] | 225 °F |
| Length Through Bore | 5.14 in |
| Overall Width | 2.31 in |
| I.D. | 80 mm |
| Size Code | 10 |
| Dynamic Load Rating | 84330 lbf |
| Weight | 11.4 LB |
| EAN or UPC | 698210172176 |

