- Spherical Roller Bearing Insert
- 60 mm Inner Diameter
- 4.331 in Outer Diameter
- Shurlok Adapter Mounted Locking Device
| Length Through Bore | 4.16 in |
| Size Code | 8 |
| Static Load Rating [Max] | 53500 lbf |
| Dynamic Load Rating | 43240 lbf |
| Temperature Range [Max] | 225 °F |
| Locking Device | Shurlok Adapter Mounted |
| Bearing Type | Spherical Roller Bearing |
| Overall Width | 1 3/4 in |
| Weight | 5.0 LB |
| EAN or UPC | 698210172145 |

