- Spherical Roller Bearing Insert
- 55 mm Inner Diameter
- 3.937 in Outer Diameter
- Shurlok Adapter Mounted Locking Device
| Locking Device | Shurlok Adapter Mounted |
| O.D. | 3.937 in |
| Series | 6000 |
| Static Load Rating [Max] | 44400 lbf |
| Bore Dia. [Max] | 6 15/16 in |
| Dynamic Load Rating | 36370 lbf |
| Temperature Range [Max] | 225 °F |
| Bore Dia. [Min] | 1 7/16 in |
| Bearing Type | Spherical Roller Bearing |
| Inner Ring Hub Diameter | 2.62 in |
| Locking Collar Width | 0.82 in |
| Size Code | 7 |
| Static Load Rating | 44400 lbf |
| Overall Width | 1.66 in |
| Length Through Bore | 3.77 in |
| I.D. | 55 mm |
| Weight | 4.0 LB |
| EAN or UPC | 698210172138 |

